Ball Nosed Cone, 16MM Dia, 6MM Shank, Double Cut/Cut 6

Order Code: ZT3588041S

£22.99 Inc VAT (20%)


Description

These Sherwood® carbide ball-nosed cone rotary burrs feature double cut geometry, designed for general purpose ferrous applications, offering good control and reduced chip size. They are manufactured from high grade carbide for general-purpose use and are suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel.

Features and Benefits
• Manufactured from high grade carbide for improved toughness
• Crosscut and double cut to improve control and chip-breaks
• Ball-nosed cone head design

See full description
Specifications for Ball Nosed Cone, 16MM Dia, 6MM Shank, Double Cut/Cut 6
  • Head Material
    Carbide
  • Head Length
    33mm
  • MFR Part No.
    L61533-6 JC / SHER
  • Shank Diameter
    6mm
  • Overall Length
    78mm
  • Cut Type
    Double Cut - Cut 6
  • Head Shape
    Cylindrical Ball Nosed
  • Head Diameter
    16mm