Ball Nosed Cylinder, 16MM Dia, 6MM Shank, Double Cut/Cut 6

Order Code: ZT3588038S

£17.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.390%
5 - 9£16.694%
10 - 19£16.008%
20 +£15.3012%


Description

These Sherwood® carbide ball nosed rotary burrs feature double cut geometry, designed for general purpose ferrous applications, offering good control and reduced chip size. They are manufactured from high grade carbide for general-purpose use and are suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel.

Features and Benefits
• Manufactured from high grade carbide for improved toughness
• Crosscut and double cut to improve control and chip-breaks
• Ball nosed design

See full description
Specifications for Ball Nosed Cylinder, 16MM Dia, 6MM Shank, Double Cut/Cut 6
  • Head Material
    Carbide
  • Overall Length
    70mm
  • Head Shape
    Cylindrical Ball Nosed
  • Head Length
    25mm
  • Cut Type
    Double Cut - Cut 6
  • Shank Diameter
    6mm
  • Head Diameter
    16mm
  • MFR Part No.
    C61525-6 JC / SHER