Ball Nosed Tree, 12MM Dia, 6MM Shank, Double Cut/Cut 6

Order Code: ZT3588084S

£10.99 Inc VAT (20%)


Description

These Sherwood® ball-nosed carbide rotary burrs feature double cut geometry, designed for general purpose ferrous applications, offering good control and reduced chip size. They are manufactured from high grade carbide for general-purpose use and are suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel.

Features and Benefits
• Manufactured from high grade carbide for improved toughness
• Crosscut and double cut to improve control and chip-breaks
• Ball-nosed design

See full description
Specifications for Ball Nosed Tree, 12MM Dia, 6MM Shank, Double Cut/Cut 6
  • Shank Diameter
    6mm
  • Head Shape
    Ball Nose Tree
  • Cut Type
    Double Cut - Cut 6
  • Head Length
    25mm
  • Overall Length
    70mm
  • Head Material
    Carbide
  • MFR Part No.
    F61225-6 DIN JC / SHER
  • Head Diameter
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome