Burr Alloy Specific Range

Order Code: ZT3612154S

£9.99 Inc VAT (20%)


Description

Engineered for Ni-Alloys and Ti-Alloys, this rotary burr maximises stock removal, improves surface finish, and prolongs tool life. With controlled cutting action and CNC machined precision, it ensures consistent quality and high performance. Ideal for aerospace, automotive, and precision engineering, these burrs shape, deburr, grind, and polish with ease. Paired with ATA Pencil Grinders, they boost productivity, making them indispensable for achieving superior results in modern manufacturing.

Features and Benefits
• Tailored for high-tech metal finishing
• Engineered for Ni-Alloys and Ti-Alloys
• Maximised stock removal
• Improved surface finish
• Prolonged tool life
• Controlled cutting action
• CNC machined precision

See full description
Specifications for Burr Alloy Specific Range
  • Shank Diameter
    3mm
  • Finish/Coating
    Uncoated
  • Cut Type
    AS Cut
  • Head Shape
    Cone
  • Overall Length
    38mm
  • Head Material
    Tungsten Carbide
  • Head Diameter
    3mm
  • Head Length
    15mm
  • MFR Part No.
    GAR2102220K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome