0
1
2

Diamond Coated Burr Set 3MM Shank (30PC)

Order Code: ZT1126971X

£33.99 Inc VAT (20%)
£39.9915% off
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

Set of various style burrs packaged in a handy pocket 'glasses case' style plastic holder. Ideal for the shop floor workman with various deburring tasks. Assorted sizes of ball shape, cylindrical, ball nose cylindrical, tree shape and conical.
Up to 4.5mm diameter.
3m shank.

Contents: Assorted sizes of ball shape, cylindrical, ball nose cylindrical, tree shape and conical. Up to 4.5mm diameter. Overall length 45mm. 3mm shank.

See full description
Specifications for Diamond Coated Burr Set 3MM Shank (30PC)
  • Number of Pieces
    30
  • Shank Diameter
    3mm
  • Head Material
    Diamond
  • Finish/Coating
    Coated
  • Cut Type
    Single Cut
  • Contents
    Assorted sizes of ball shaped, cylindrical, ball nosed, tree shape and conical burrs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome