Flame, 10MM Dia, 6MM Shank, Double Cut/Cut 6

Order Code: ZT3588065S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

These Sherwood® carbide flame-headed rotary burrs feature double cut geometry, designed for general purpose ferrous applications, offering good control and reduced chip size. They are manufactured from high grade carbide for general-purpose use and are suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel.

Features and Benefits
• Manufactured from high grade carbide for improved toughness
• Crosscut and double cut to improve control and chip-breaks
• Flame head design

See full description
Specifications for Flame, 10MM Dia, 6MM Shank, Double Cut/Cut 6
  • Shank Diameter
    6mm
  • Head Material
    Carbide
  • Head Diameter
    10mm
  • Head Shape
    Flame
  • Overall Length
    65mm
  • MFR Part No.
    H61020-6 JC / SHER
  • Cut Type
    Double Cut - Cut 6
  • Head Length
    20mm