G031203 75MM D/E Rotary Cutter

Order Code: ZT1126722X

£14.99each Inc VAT (20%)
£149.90 minimum order value

Minimum order quantity: 10.

Description

For standard stock removal. Suitable for steel, hardened steel, stainless steel, cast iron, titanium, nickel, copper/copper alloys.
Cut type: Cut 6 (Double cut)
Head size 3 x 3mm
Overall length: 75mm

Specifications for G031203 75MM D/E Rotary Cutter
  • Head Diameter
    3.0mm
  • Head Shape
    Tree
  • Overall Length
    75.0mm
  • Head Material
    Tungsten Carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome