G031518 X 75MM D/E OS Rotary Burr

Order Code: ZT1126720X

£14.99each Inc VAT (20%)
£149.90 minimum order value

Minimum order quantity: 10.

Description

G031518
Standard cut, rotary burr. For standard stock removal.
Head size: 3mm.
Shank size: 3mm.
Overall length: 75mm.

See full description
Specifications for G031518 X 75MM D/E OS Rotary Burr
  • Head Shape
    Double End
  • Head Diameter
    3.0mm
  • Overall Length
    75.0mm
  • Cut Type
    Standard
  • Head Material
    Tungsten Carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome