GT1202D, Carbide Burr, Uncoated, Double Cut, 13.0mm, Cylindrical End Cut

Order Code: ZT1023319P

£7.09 Inc VAT (20%)


Description

Experience efficient metal machining with this rotary burr. Its high cutting action and smooth operation ensure precise material removal across various metals.

Features and Benefits
• Versatile tool for ferrous and non-ferrous metals
• Handles different steel types and stainless steel grades effectively
• Tackles various cast iron types with precision
• Indispensable for precise machining with high stock removal

See full description
Specifications for GT1202D, Carbide Burr, Uncoated, Double Cut, 13.0mm, Cylindrical End Cut
  • Head Length
    13.0mm
  • Head Diameter
    13.0mm
  • Cut Type
    Double Cut
  • Shank Diameter
    3.0mm
  • Overall Length
    38.0mm
  • Finish/Coating
    Uncoated
  • MFR Part No.
    GT1202D
  • Head Shape
    Cylindrical End Cut
  • Head Material
    Tungsten Carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome