GT1402 6mm Cylindrical End Cut Burr

Order Code: ZT3612295S

£17.99 Inc VAT (20%)


Description

With high cutting action and smooth operation, this rotary burr delivers exceptional surface finishes while efficiently removing material. Compatible with ferrous and non-ferrous metals, it's perfect for shaping and finishing workpieces. Enjoy increased productivity, comfort during use, and versatility for professionals in automotive, aerospace, and metal fabrication industries.

Features and Benefits
• High cutting action
• Smooth operation
• Exceptional surface finishes
• Efficient material removal
• Compatibility with various metals
• Ideal for shaping and finishing

See full description
Specifications for GT1402 6mm Cylindrical End Cut Burr
  • Head Length
    16mm
  • Overall Length
    50mm
  • Shank Diameter
    6mm
  • Finish/Coating
    Uncoated
  • Head Shape
    Cylindrical End Cut
  • MFR Part No.
    GAR2101402A
  • Head Diameter
    6mm
  • Head Material
    Tungsten Carbide
  • Cut Type
    Single Cut

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome