GT1500 TC Burr - GAR2101500M

Order Code: ZT3612092S

£20.99 Inc VAT (20%)


Description

Garryson rotary burrs deliver high cutting action and smooth operation, perfect for efficient machining on ferrous and non-ferrous metals, including stainless steel and alloys. Their versatile cylinder shape with no end cut, along with various coatings, ensures precise performance. These burrs tackle both non-hardened and hardened steels, making them essential for construction, tooling, and aerospace industries.

Features and Benefits
• High cutting action and smooth operation
• Versatile application on ferrous and non-ferrous metals
• Cylinder shape with no end cut for flexibility
• Various coatings for specific material requirements
• Effective on both non-hardened and hardened steels

See full description
Specifications for GT1500 TC Burr - GAR2101500M
  • Shank Diameter
    6mm
  • Head Material
    Tungsten Carbide
  • Head Length
    19mm
  • Finish/Coating
    Uncoated
  • Cut Type
    Single Cut
  • Overall Length
    64mm
  • Head Diameter
    8mm
  • MFR Part No.
    GAR2101500M
  • Head Shape
    Cylindrical Plain End

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome