GT1500D 19x65mm Carbide Burr 8mm Shank Cylinder

Order Code: ZT3612253S

£19.99 Inc VAT (20%)


Description

This rotary burr's universal cut style ensures high cutting action and smooth operation, while efficiently removing stock for coarse machining. Ideal for ferrous and non-ferrous metals, including cast iron and stainless steel.

Features and Benefits
• Versatile cutting for various metals
• High cutting action with smooth operation
• Efficient stock removal for coarse machining
• Suitable for ferrous and non-ferrous metals
• Ideal for cast iron and stainless steel

See full description
Specifications for GT1500D 19x65mm Carbide Burr 8mm Shank Cylinder
  • Head Length
    19mm
  • Head Shape
    Cylindrical Plain End
  • MFR Part No.
    GT1500D
  • Head Diameter
    8mm
  • Cut Type
    Cut 6 - Double Cut
  • Shank Diameter
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome