GT1502 8mm End Cutting Carbide Burr

Order Code: ZT3612017S

£20.99 Inc VAT (20%)
£21.994.5% off


Description

Experience high-performance machining with Garryson Rotary Nurrs. Achieve smooth operation and efficient stock removal for precise shaping and deburring tasks. Ideal for a variety of metals including steel, stainless steel, and cast iron, these burrs offer excellent surface finish and rust-resistant machining for stainless steel.

Features and Benefits
• High cutting action
• Smooth operation
• Efficient stock removal
• Versatile applications
• Excellent surface finish
• Rust-resistant machining

See full description
Specifications for GT1502 8mm End Cutting Carbide Burr
  • Finish/Coating
    Uncoated
  • Shank Diameter
    6mm
  • Head Length
    19mm
  • Overall Length
    64mm
  • Head Shape
    Cylindrical End Cut
  • MFR Part No.
    CTL2108520B
  • Cut Type
    Single Cut
  • Head Diameter
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome