0
1

GT2200 Cone Type Carbide Burr

Order Code: ZT1126729X

£10.29 Inc VAT (20%)


Description

Achieve efficient stock removal and smooth surface finishes on ferrous and non-ferrous metals with this rotary burr, including stainless steel and cast iron. With tailored variations, it handles both heat-treated and non-heat-treated steels effortlessly.

Features and Benefits
• Versatile cutting action
• Smooth surface finish
• High stock removal
• Effective on various metals
• Tailored variations for specific tasks
• Efficient handling of steels

See full description
Specifications for GT2200 Cone Type Carbide Burr
  • Shank Diameter
    3.0mm
  • Overall Length
    38.0mm
  • Head Material
    Carbide
  • Head Shape
    Conical
  • MFR Part No.
    T2200
  • Head Length
    11mm
  • Cut Type
    Single Cut
  • Finish/Coating
    Uncoated
  • Head Diameter
    3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome