GT2600D 10x16x6mm D/D Cut Cone Burr GT2600D

Order Code: ZT3612157S

£29.99 Inc VAT (20%)


Description

This product's universal cut style delivers high cutting action for efficient material removal across various applications. Smooth operation ensures seamless performance, while compatibility with ferrous and non-ferrous metals caters to diverse machining needs.

Features and Benefits
• High cutting action for efficient material removal
• Smooth operation with minimal chip production
• Compatible with ferrous and non-ferrous metals
• Versatile universal cut style
• Various configurations available for specific machining needs

See full description
Specifications for GT2600D 10x16x6mm D/D Cut Cone Burr GT2600D
  • Overall Length
    65mm
  • Shank Diameter
    6mm
  • Head Shape
    Cone
  • Head Diameter
    9.6mm
  • Head Length
    16mm
  • Finish/Coating
    Uncoated
  • Cut Type
    Cut 6 - Double Cut
  • MFR Part No.
    GAR2100364B

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome