GT4220-AS - GAR2100310B

Order Code: ZT3612236S

£9.99each Inc VAT (20%)
£49.95 minimum order value

Minimum order quantity: 5.

Description

Experience versatile metalworking with Garryson rotary burrs. These tools offer efficient stock removal and precise machining on various metals, including ferrous and non-ferrous materials. The double-cut design ensures high cutting action, while smooth operation enhances productivity.

Features and Benefits
• Versatile universal cut styles
• Efficient stock removal
• Precision machining on ferrous and non-ferrous metals
• High cutting action with double-cut design
• Smooth operation for enhanced productivity

See full description
Specifications for GT4220-AS - GAR2100310B
  • Cut Type
    AS Cut
  • Shank Diameter
    3mm
  • Head Shape
    Ball Nose Cone
  • Overall Length
    38mm
  • Head Length
    14mm
  • Finish/Coating
    Uncoated
  • Head Diameter
    3mm
  • MFR Part No.
    GAR2100310B

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome