GT4600D-1 10mm Ball Nosed Cone Carbide Burr

Order Code: ZT3612171S

£24.99 Inc VAT (20%)


Description

Experience versatile metalworking with Garryson rotary burrs. These tools offer efficient stock removal and precise machining on various metals, including ferrous and non-ferrous materials. The double-cut design ensures high cutting action, while smooth operation enhances productivity.

Features and Benefits
• Versatile universal cut styles
• Efficient stock removal
• Precision machining on ferrous and non-ferrous metals
• High cutting action with double-cut design
• Smooth operation for enhanced productivity

See full description
Specifications for GT4600D-1 10mm Ball Nosed Cone Carbide Burr
  • Cut Type
    Cut 6 - Double Cut
  • Overall Length
    76mm
  • Shank Diameter
    6mm
  • Head Length
    30mm
  • MFR Part No.
    GAR2104600R
  • Finish/Coating
    Uncoated
  • Head Shape
    Ball Nose Cone
  • Head Diameter
    9.6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome