GT5200-AS - GAR2105200B

Order Code: ZT3612122S

£9.99 Inc VAT (20%)


Description

Crafted for high-tech metal finishing, this Garryson rotary burr excels in precision cutting for Ni-alloys & Ti-alloys. Its advanced geometry ensures increased stock removal, superior surface finish, and extended tool life. CNC machining guarantees consistent quality. Compatible with ATA pencil grinders, it boosts efficiency and productivity. Ideal for aerospace, automotive, and manufacturing, it delivers precise results with minimal downtime, offering operational excellence and cost savings.

Features and Benefits
• Advanced cutting geometry for increased stock removal and improved surface finish
• Extended tool life for reduced maintenance
• CNC machined for consistent quality
• Compatible with ATA pencil grinders for enhanced efficiency
• Ideal for aerospace, automotive, and manufacturing applications

See full description
Specifications for GT5200-AS - GAR2105200B
  • Head Length
    6mm
  • Overall Length
    38mm
  • Cut Type
    AS Cut
  • Head Diameter
    3mm
  • Head Shape
    Flame
  • MFR Part No.
    GAR2105200B
  • Shank Diameter
    3mm
  • Finish/Coating
    Uncoated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome