GT5200, Carbide Burr, Single Cut, 3.0mm, Flame

Order Code: ZT3612291S

£9.39 Inc VAT (20%)


Description

This rotary burr offers high cutting action and smooth operation, perfect for coarse and precision work on ferrous and non-ferrous metals. Enjoy short chip production for easy disposal and superior surface finish. Available in various styles and sizes to suit specific needs, it ensures efficient material removal and exceptional surface quality.

Features and Benefits
• Versatile tool for diverse machining tasks
• High cutting action with smooth operation
• Suitable for ferrous and non-ferrous metals
• Produces short chips for easy disposal

See full description
Specifications for GT5200, Carbide Burr, Single Cut, 3.0mm, Flame
  • Head Length
    6.3mm
  • Overall Length
    38mm
  • Finish/Coating
    Uncoated
  • Head Shape
    Flame
  • Head Diameter
    3mm
  • Shank Diameter
    3mm
  • MFR Part No.
    GAR2105200A
  • Head Material
    Carbide
  • Cut Type
    Single Cut

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome