GT5200D, Carbide Burr, Double Cut, 3.0mm, Flame

Order Code: ZT3612104S

£9.99 Inc VAT (20%)


Description

Achieve efficient stock removal and smooth operation, leaving short chips for easy cleanup with this Garryson rotary burr. Ideal for ferrous and non-ferrous metals, including stainless steel and high-temperature resistant materials. Benefit from effectiveness on both non-hardened and hardened steels, as well as various grades of cast iron.

Features and Benefits
• Versatile cutting action
• Efficient stock removal
• Suitable for ferrous and non-ferrous metals
• Effective on stainless steel and high-temperature resistant materials
• Works on both non-hardened and hardened steels
• Versatile performance on various grades of cast iron

See full description
Specifications for GT5200D, Carbide Burr, Double Cut, 3.0mm, Flame
  • Finish/Coating
    Uncoated
  • Head Length
    6.3mm
  • Overall Length
    38mm
  • Head Material
    Carbide
  • MFR Part No.
    GAR2105200D
  • Head Diameter
    3mm
  • Cut Type
    Cut 6 - Double Cut
  • Shank Diameter
    3mm
  • Head Shape
    Flame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome