GT5220, Carbide Burr, Single Cut, 3.0mm, Oval

Order Code: ZT3612097S

£9.39 Inc VAT (20%)


Description

The Garryson rotary burr delivers precision and efficiency across diverse metalworking tasks. Its high cutting action ensures a smooth finish while efficiently removing stock, keeping the workspace clean. With versatility spanning ferrous and non-ferrous metals, including steel, stainless steel, and cast iron, it offers reliable performance and durability.

Features and Benefits
• High cutting action with a smooth finish
• Efficient stock removal for a tidy workspace
• Versatility across ferrous and non-ferrous metals
• Precision machining for various applications
• Enhanced durability and longevity

See full description
Specifications for GT5220, Carbide Burr, Single Cut, 3.0mm, Oval
  • Cut Type
    Single Cut
  • Head Material
    Carbide
  • MFR Part No.
    GAR2105220A
  • Overall Length
    38mm
  • Head Diameter
    3mm
  • Head Shape
    Oval
  • Shank Diameter
    3mm
  • Finish/Coating
    Uncoated
  • Head Length
    5.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome