GT5400D 6x14mm Dia Cut Flame Shape Burr 6mm Shank

Order Code: ZT3612227S

£19.99 Inc VAT (20%)


Description

These rotary burrs offer high cutting action for precision machining, ensuring a cleaner workspace and smoother operation. With compatibility across ferrous and non-ferrous alloys, they excel in coarse machining tasks, delivering efficient stock removal. Ideal for professionals and DIY enthusiasts.

Features and Benefits
• Universal cut style
• High precision machining
• Smooth operation
• Compatible with various metals
• Ideal for coarse machining

See full description
Specifications for GT5400D 6x14mm Dia Cut Flame Shape Burr 6mm Shank
  • Finish/Coating
    Uncoated
  • Cut Type
    Cut 6 - Double Cut
  • Head Shape
    Flame
  • Head Length
    14mm
  • Shank Diameter
    6mm
  • MFR Part No.
    GAR2100356M
  • Head Diameter
    6mm
  • Overall Length
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome