GT55676 4.70MM Cylinder Burr 3MM Shank

Order Code: ZT1126715X

£8.39 Inc VAT (20%)


Description

Standard cut, ball nosed cylinder burr. For standard stock removal.
Head dia.: 4.7mm
Shank dia.: 3mm
Overall length: 41mm

See full description
Specifications for GT55676 4.70MM Cylinder Burr 3MM Shank
  • Head Shape
    Ball Nose Cylinder
  • Head Material
    Carbide
  • Head Diameter
    4.7mm
  • Cut Type
    Single Cut
  • Shank Diameter
    3.0mm
  • MFR Part No.
    GT55676

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome