GT6220-AS - GAR2100362B

Order Code: ZT3612126S

£9.99 Inc VAT (20%)


Description

Designed for precision metal finishing in high-tech industries, these Garryson rotary burrs offer advanced cutting geometry for increased stock removal, improved surface finish, and prolonged tool life. Crafted for Ni-alloys & Ti-alloys, these burrs ensure controlled cutting actions, high-performance grinding, and compatibility with ATA pencil grinders for heightened productivity.

Features and Benefits
• Precision-designed for Ni-alloys & Ti-alloys
• Advanced cutting geometry
• Controlled cutting actions
• High-performance grinding
• CNC machined for consistent quality

See full description
Specifications for GT6220-AS - GAR2100362B
  • Shank Diameter
    3mm
  • Head Length
    8mm
  • Head Diameter
    3mm
  • Finish/Coating
    Uncoated
  • MFR Part No.
    GAR2100362B
  • Cut Type
    AS Cut
  • Overall Length
    38mm
  • Head Shape
    Tree

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome