GT7200-AS - GAR2107200E

Order Code: ZT3612162S

£9.99 Inc VAT (20%)


Description

Garryson rotary burrs offer versatile cutting action for coarse machining, efficiently removing material from ferrous and non-ferrous metals. Available in various sizes, they ensure smooth operation and generate short chips, ideal for high stock removal tasks. Common applications include machining cast iron, steel, stainless steel, nickel-based alloys, copper, brass, and bronze.

Features and Benefits
• Versatile cutting action for coarse machining
• Efficient material removal from ferrous and non-ferrous metals
• Smooth operation, generating short chips
• Suitable for a wide range of metals
• Available in various sizes to cater to different machining needs

See full description
Specifications for GT7200-AS - GAR2107200E
  • MFR Part No.
    GAR2107200E
  • Cut Type
    AS Cut
  • Finish/Coating
    Uncoated
  • Head Diameter
    3mm
  • Head Shape
    Ball Nose
  • Overall Length
    38mm
  • Shank Diameter
    3mm
  • Head Length
    2.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome