GT9700-INOX Garryson Burr

Order Code: ZT3612239S

£33.99 Inc VAT (20%)


Description

Tailored for austenitic, rust and acid-resistant steels, this rotary burr ensures efficient stock removal and precision finishing. Featuring a titanium alloy for safety and low heat development, it delivers superior surface quality without annealing colours. Common applications include fabrication, welding, and manufacturing of stainless steel components. With options for coarse and fine machining, it caters to diverse industrial needs, offering durability and reliability.

Features and Benefits
• Specialised for stainless steel machining
• Efficient stock removal and precision finishing
• Titanium alloy for safety
• Low heat development prevents annealing colours
• Superior surface quality
• Versatile applications in fabrication, welding, and manufacturing
• Options for coarse and fine machining

See full description
Specifications for GT9700-INOX Garryson Burr
  • Head Diameter
    12.7mm
  • Head Material
    Tungsten Carbide
  • Head Length
    25mm
  • Cut Type
    Inox
  • Overall Length
    70mm
  • Finish/Coating
    Uncoated
  • Shank Diameter
    6mm
  • MFR Part No.
    GAR2105200E
  • Head Shape
    Ball Nose Tree

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome