KC60618-2 Morrisflex Cylindrical Ball Nose Burr

Order Code: ZT3932074S

£19.99each Inc VAT (20%)
£99.95 minimum order value

Minimum order quantity: 5.

Description

For the best stock removal on both ferrous and non-ferrous metals, this quality tungsten carbide burr is the perfect choice. Ensuring an optimum finish on all metal-work projects, this cylindrical ball nose burr is a must-have for any metal worker's toolkit.

Features and Benefit
• High levels of stock removal on all metal applications
• Resistant to heat and wear
• Long-life high-quality material

See full description
Specifications for KC60618-2 Morrisflex Cylindrical Ball Nose Burr
  • Head Diameter
    6.0mm
  • Head Length
    18.0mm
  • Head Shape
    Cylindrical Ball Nosed
  • MFR Part No.
    KC60618-2
  • Head Material
    Tungsten Carbide
  • Shank Diameter
    6mm
  • Cut Type
    Single Cut
  • Overall Length
    50mm