Micro Carbide Burr Set 5PC
0
1
2
3

Micro Carbide Burr Set 5PC

Order Code: ZT1227167PCopy

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 +£18.234%


Description

Micro rotary burrs manufactured from Tungsten Carbide, with Ø3mm shanks and various shaped heads. For use on soft and hard metal, including welded seams. Great for porting, gas flowing or any precision detailing jobs. Supplied in plastic storage box.

Specifications for Micro Carbide Burr Set 5PC
  • MFR Part No.
    MCBSET01
  • Shank Diameter
    Ø3mm
  • Overall Length
    38mm
  • Head Diameter
    3mm