N0304 Carbide Double Cut Mini Burr

Order Code: ZT1126721X

£6.99 Inc VAT (20%)


Description

For standard stock removal. Suitable for steel, hardened steel, stainless steel, cast iron, titanium, nickel, copper/copper alloys.
Head dia.: 2.35mm
Head length: 4mm
Overall length: 38mm

See full description
Specifications for N0304 Carbide Double Cut Mini Burr
  • Head Length
    4.0mm
  • Head Shape
    Inverted Cone
  • MFR Part No.
    N0304
  • Head Diameter
    2.4mm
  • Cut Type
    Single Cut
  • Overall Length
    38.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome