Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Deburring Abrasives & Tools
Rotary Burr Sets
P703 9.6X6.0MM Carbide Cylinder Burr Without End Cut for Steel
By Dormer
Order Code:
ZT1126898X
£21.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£21.99
0%
5 - 9
£21.11
4%
10 - 19
£20.23
8%
20 +
£19.35
12%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
21.99
https://www.zoro.co.uk/shop/abrasives/rotary-burr-sets/p703-9-6x6-0mm-carbide-cylinder-burr-without-end-cut-for-steel/p/ZT1126898X
Add to quotation
Schedule an order and save 5%
View all Rotary Burr Sets
Description
Series P703 Carbide Burrs for Steel Cylinder Without End Cut
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for P703 9.6X6.0MM Carbide Cylinder Burr Without End Cut for Steel
Head Diameter
9.6mm
Head Length
19.0mm
Overall Length
64.0mm
Shank Diameter
6.0mm
Finish/Coating
Bright
Head Material
Carbide
MFR Part No.
P7039.6X6.0
Head Shape
Cylindrical
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome