0
1

P803 6.0X6.0MM Bright Carbide Cylinder Burr with End Cut

Order Code: ZT1126863X

£9.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Experience the power of precision with the Dormer P803 Solid Carbide Burrs. These burrs feature cylinders with end cuts and double cuts, making them the top choice for general machining tasks.

Features and benefits
• Designed with cutting efficiency so enables a higher metal removal rate, reducing machining time and increasing overall efficiency
• Toughened and hardened steel shanks that provide rigidity and strength
• Able to withstand high forces and temperatures with excellent impact strength
• Breaks swarf into small manageable pieces

Typical Applications
• Industrial

See full description
Specifications for P803 6.0X6.0MM Bright Carbide Cylinder Burr with End Cut
  • Overall Length
    50.0mm
  • Shank Diameter
    6.0mm
  • Head Length
    18.0mm
  • Head Diameter
    6.0mm
  • MFR Part No.
    P8036.0X6.0
  • Head Material
    Carbide
  • Head Shape
    Cylindrical End Cut
  • Finish/Coating
    Bright
  • Cut Type
    Double Cut

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome