Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Deburring Abrasives & Tools
Rotary Burr Sets
P803C 3.0X3.0MM TiAlN Carbide Cylinder Burr with End Cut
By Dormer
1 Review
Order Code:
ZT1126854X
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 - 9
£14.39
4%
10 - 19
£13.79
8%
20 +
£13.19
12%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/abrasives/rotary-burr-sets/p803c-3-0x3-0mm-tialn-carbide-cylinder-burr-with-end-cut/p/ZT1126854X
Add to quotation
Schedule an order and save 5%
View all Rotary Burr Sets
Description
Series P803C Carbide Burrs TiALN Cylinder With Endcut
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for P803C 3.0X3.0MM TiAlN Carbide Cylinder Burr with End Cut
Shank Diameter
3.0mm
Head Length
14.0mm
MFR Part No.
P803C3.0X3.0
Head Diameter
3.0mm
Head Material
Carbide
Overall Length
38.0mm
Head Shape
Cylindrical End Cut
Finish/Coating
TiALN
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome