Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Deburring Abrasives & Tools
Rotary Burr Sets
P807 3.0X3.0MM Bright Carbide Ball Nose Rotary Burr
By Dormer
Order Code:
ZT1126835X
£5.09
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
5.09
https://www.zoro.co.uk/shop/abrasives/rotary-burr-sets/p807-3-0x3-0mm-bright-carbide-ball-nose-rotary-burr/p/ZT1126835X
Add to quotation
Schedule an order and save 5%
View all Rotary Burr Sets
Description
Series P807 Carbide Burrs Ball
Specifications
Technical Information
Specifications for P807 3.0X3.0MM Bright Carbide Ball Nose Rotary Burr
Head Diameter
3.0mm
Shank Diameter
3.0mm
MFR Part No.
P8073.0X3.0
Head Shape
Ball Nose
Head Material
Carbide
Finish/Coating
Bright
Head Length
2.5mm
Overall Length
38.0mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome