Pointed Tree, 10MM Dia, 6MM Shank, Double Cut/Cut 6

Order Code: ZT3588093S

£9.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.190%
5 - 9£8.824%
10 - 19£8.458%
20 - 49£8.0912%
50 +£7.7216%


Description

These Sherwood® carbide pointed tree rotary burrs feature double cut geometry, designed for general purpose ferrous applications, offering good control and reduced chip size. They are manufactured from high grade carbide for general-purpose use and are suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel.

Features and Benefits
• Manufactured from high grade carbide for improved toughness
• Crosscut and double cut to improve control and chip-breaks
• Pointed tree design

See full description
Specifications for Pointed Tree, 10MM Dia, 6MM Shank, Double Cut/Cut 6
  • Shank Diameter
    6mm
  • Head Shape
    Pointed Tree
  • Head Diameter
    10mm
  • Cut Type
    Double Cut - Cut 6
  • Head Material
    Carbide
  • Overall Length
    65mm
  • Head Length
    20mm
  • MFR Part No.
    G61020-6 DIN JC / SHER

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome