Pointed Tree, 8MM Dia, 6MM Shank, Double Cut/Cut 6

Pointed Tree, 8MM Dia, 6MM Shank, Double Cut/Cut 6

Order Code: ZT3588046SCopy

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.516%
10 +£7.0312%


Description

These Sherwood® carbide pointed tree rotary burrs feature double cut geometry, designed for general purpose ferrous applications, offering good control and reduced chip size. They are manufactured from high grade carbide for general-purpose use and are suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel.

Features and Benefits
• Manufactured from high grade carbide for improved toughness
• Crosscut and double cut to improve control and chip-breaks
• Pointed tree design

See full description
Specifications for Pointed Tree, 8MM Dia, 6MM Shank, Double Cut/Cut 6
  • MFR Part No.
    G60820-6 JC / SHER
  • Overall Length
    65mm
  • Shank Diameter
    6mm
  • Cut Type
    Double Cut - Cut 6
  • Head Diameter
    8mm
  • Head Length
    20mm
  • Head Shape
    Pointed Tree
  • Head Material
    Carbide