Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Deburring Abrasives & Tools
Rotary Burr Sets
SKM 10mm x 65mm - Cut 6 Shank 6mm Burr
By Alpen
Order Code:
ZT5517346S
£19.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/abrasives/rotary-burr-sets/skm-10mm-x-65mm-cut-6-shank-6mm-burr/p/ZT5517346S
Add to quotation
View all Rotary Burr Sets
Description
NOSE CARBIDE ROTARY BURR
Tags:
#NewProduct
Specifications
Specifications for SKM 10mm x 65mm - Cut 6 Shank 6mm Burr
Shank Diameter
6mm
Product Type
Rotary Burr
Material
Carbide
Diameter
10mm
Length
65mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome