Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Deburring Abrasives & Tools
Rotary Burr Sets
SKM 8mm x 63mm - Cut 6 Shank 6mm Burr
By Alpen
Order Code:
ZT5517369S
£17.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/abrasives/rotary-burr-sets/skm-8mm-x-63mm-cut-6-shank-6mm-burr/p/ZT5517369S
Add to quotation
View all Rotary Burr Sets
Description
NOSE CARBIDE ROTARY BURR
Tags:
#NewProduct
Specifications
Specifications for SKM 8mm x 63mm - Cut 6 Shank 6mm Burr
Product Type
Rotary Burr
Length
63mm
Diameter
8mm
Material
Carbide
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome