Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Deburring Abrasives & Tools
Rotary Burr Sets
T3240 Carbide Burr
By Garryson
Order Code:
ZT1198829X
£14.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/abrasives/rotary-burr-sets/t3240-carbide-burr/p/ZT1198829X
Add to quotation
Schedule an order and save 5%
View all Rotary Burr Sets
Description
TCT Carbide Burrs - Ball Nosed Cylinder
Specifications
Specifications for T3240 Carbide Burr
Shank Diameter
3.0mm
Cut Type
Single Cut
Head Diameter
6.0mm
Head Shape
Ball Nose Cylinder
MFR Part No.
T3240
Head Length
13.0mm
Overall Length
45.0mm
Finish/Coating
Uncoated
Head Material
Tungsten Carbide
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome