T3400D Carbide Burr - GAR2103400D

Order Code: ZT1095975S

£17.99 Inc VAT (20%)


Description

These versatile tools offer high cutting action, smooth operation, and short chip production. Suitable for ferrous and non-ferrous metals, they excel in coarse machining and high stock removal rates. Ideal for general and specialised applications, they provide precision and reliability for diverse tasks.

Features and Benefits
• High cutting action
• Smooth operation
• Short chip production
• Suitable for ferrous and non-ferrous metals
• Coarse machining capability
• Precision and reliability

See full description
Specifications for T3400D Carbide Burr - GAR2103400D
  • Overall Length
    50.0mm
  • Cut Type
    Double Cut
  • Head Shape
    Ball Nose
  • MFR Part No.
    GT3400D
  • Head Length
    19.0mm
  • Head Material
    Carbide
  • Shank Diameter
    6.0mm
  • Head Diameter
    6.0mm
  • Finish/Coating
    Uncoated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome