T5600D 12mm Flame - GAR2105600W

Order Code: ZT3612292S

£36.99 Inc VAT (20%)


Description

These rotary burrs offer high cutting action for precision machining, ensuring a cleaner workspace and smoother operation. With compatibility across ferrous and non-ferrous alloys, they excel in coarse machining tasks, delivering efficient stock removal. Ideal for professionals and DIY enthusiasts.

Features and Benefits
• Universal cut style
• High precision machining
• Smooth operation
• Compatible with various metals
• Ideal for coarse machining

See full description
Specifications for T5600D 12mm Flame - GAR2105600W
  • Head Length
    32mm
  • Head Shape
    Flame
  • Head Diameter
    12.7mm
  • Overall Length
    76mm
  • MFR Part No.
    GAR2105600W
  • Shank Diameter
    6mm
  • Finish/Coating
    Uncoated
  • Cut Type
    Cut 6 - Double Cut

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome