T6450D Diamond Cut Burr

Order Code: ZT3612094S

£21.99 Inc VAT (20%)


Description

This rotary burr offers versatile cutting for high stock removal across various metals. Widely used in automotive, aerospace, and metal fabrication industries, it ensures smooth operation and precise material removal.

Features and Benefits
• Versatile universal cut style
• Smooth operation with short chips
• Suitable for ferrous and non-ferrous metals
• Ensures efficient material removal and machining operations

See full description
Specifications for T6450D Diamond Cut Burr
  • Shank Diameter
    6mm
  • Head Length
    19mm
  • Head Diameter
    8mm
  • Head Shape
    Tree
  • Cut Type
    Cut 6 - Double Cut
  • MFR Part No.
    GAR2106450L
  • Finish/Coating
    Uncoated
  • Overall Length
    64mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome