0
1

T7400 Carbide Burr

Order Code: ZT1126731X

£17.99 Inc VAT (20%)


Description

Garryson rotary burrs offer versatile cutting action for coarse machining, efficiently removing material from ferrous and non-ferrous metals. Available in various sizes, they ensure smooth operation and generate short chips, ideal for high stock removal tasks. Common applications include machining cast iron, steel, stainless steel, nickel-based alloys, copper, brass, and bronze.

Features and Benefits
• Versatile cutting action for coarse machining
• Efficient material removal from ferrous and non-ferrous metals
• Smooth operation, generating short chips
• Suitable for a wide range of metals
• Available in various sizes to cater to different machining needs

See full description
Specifications for T7400 Carbide Burr
  • MFR Part No.
    GT7400
  • Overall Length
    50.0mm
  • Cut Type
    Standard Cut
  • Head Shape
    Ball Nose
  • Head Diameter
    6.0mm
  • Head Material
    Carbide
  • Head Length
    5.4mm
  • Shank Diameter
    6.0mm
  • Finish/Coating
    Uncoated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome