T7500K 7.7MM Carbide Burr

Order Code: ZT1126723X

£19.99 Inc VAT (20%)


Description

Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general purpose use.Ball diameter: 8mm.Shank diameter: 6mm.Overall length: 50mm.

Specifications for T7500K 7.7MM Carbide Burr
  • Cut Type
    Cut 9 - Chipbreaker
  • MFR Part No.
    GT7500K
  • Head Diameter
    8.0mm
  • Head Material
    Carbide
  • Overall Length
    50.0mm
  • Shank Diameter
    6.0mm
  • Head Shape
    Ball Nose

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome