T7600 Rotary Burr - GAR2107600S

Order Code: ZT1039223P

£15.99 Inc VAT (20%)


Description

Garryson rotary burrs offer versatile cutting action for coarse machining, efficiently removing material from ferrous and non-ferrous metals. Available in various sizes, they ensure smooth operation and generate short chips, ideal for high stock removal tasks. Common applications include machining cast iron, steel, stainless steel, nickel-based alloys, copper, brass, and bronze.

Features and Benefits
• Versatile cutting action for coarse machining
• Efficient material removal from ferrous and non-ferrous metals
• Smooth operation, generating short chips
• Suitable for a wide range of metals
• Available in various sizes to cater to different machining needs

See full description
Specifications for T7600 Rotary Burr - GAR2107600S
  • Head Diameter
    10.0mm
  • Head Shape
    Ball Nose
  • MFR Part No.
    GT7600
  • Head Material
    Tungsten Carbide
  • Shank Diameter
    6.0mm
  • Overall Length
    53.0mm
  • Head Length
    9.0mm
  • Cut Type
    Standard Cut
  • Finish/Coating
    Uncoated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome