T7600D 10mm Ball Burr - GAR2107600W

Order Code: ZT3612136S

£15.99 Inc VAT (20%)


Description

Garryson rotary burrs offer versatile cutting action for coarse machining, efficiently removing material from ferrous and non-ferrous metals. Available in various sizes, they ensure smooth operation and generate short chips, ideal for high stock removal tasks. Common applications include machining cast iron, steel, stainless steel, nickel-based alloys, copper, brass, and bronze.

Features and Benefits
• Versatile cutting action for coarse machining
• Efficient material removal from ferrous and non-ferrous metals
• Smooth operation, generating short chips
• Suitable for a wide range of metals
• Available in various sizes to cater to different machining needs

See full description
Specifications for T7600D 10mm Ball Burr - GAR2107600W
  • Head Length
    8mm
  • Finish/Coating
    Uncoated
  • Head Diameter
    9.6mm
  • MFR Part No.
    GAR2107600W
  • Overall Length
    52mm
  • Head Shape
    Ball Nose
  • Shank Diameter
    6mm
  • Cut Type
    Cut 6 - Double Cut

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome