T9600 TC Burr - GAR2109600X

Order Code: ZT3612176S

£21.99 Inc VAT (20%)


Description

With various styles, these rotary burrs offer efficient stock removal and smooth operation, making them essential for metalworking tasks. Their cross-cutting design ensures clean chip formation, while their ability to handle ferrous and non-ferrous metals provides flexibility.

Features and Benefits
• Versatile cutting on metals
• High-action, smooth operation
• Clean chip formation
• Efficient handling of ferrous and non-ferrous metals

See full description
Specifications for T9600 TC Burr - GAR2109600X
  • Shank Diameter
    6mm
  • Overall Length
    64mm
  • MFR Part No.
    GAR2109600X
  • Cut Type
    Single Cut
  • Head Material
    Tungsten Carbide
  • Finish/Coating
    Uncoated
  • Head Shape
    Ball Nose Tree
  • Head Length
    19mm
  • Head Diameter
    9.6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome