TTA140 6mm Cylindrical Alu-Cutend Cut Burr

Order Code: ZT3612267S

£23.99 Inc VAT (20%)


Description

Crafted for non-ferrous materials like aluminium, copper, and brass, these rotary burrs boast a wide flute design to prevent material build-up. Their versatility shines with options for both coarse and fine machining, ensuring efficient stock removal. Ideal for shaping, deburring, and finishing tasks, they excel in metalworking and fabrication.

Features and Benefits
• Specifically designed for non-ferrous materials
• Wide flute design prevents material build-up
• Offers both coarse and fine machining options
• Versatile for shaping, deburring, and finishing tasks

See full description
Specifications for TTA140 6mm Cylindrical Alu-Cutend Cut Burr
  • Head Length
    19mm
  • Overall Length
    50mm
  • Head Shape
    Cylindrical End Cut
  • Finish/Coating
    Uncoated
  • Shank Diameter
    6mm
  • Head Diameter
    6mm
  • MFR Part No.
    GAR2109818A
  • Cut Type
    Non-Ferrous

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome