0
1

TTA470 Carbide Burr 6MM

Order Code: ZT1126728X

£49.99 Inc VAT (20%)

Order by 5pm, get it Tomorrow

Description

Experience versatile metalworking with Garryson rotary burrs. These tools offer efficient stock removal and precise machining on various metals, including ferrous and non-ferrous materials. The double-cut design ensures high cutting action, while smooth operation enhances productivity.

Features and Benefits
• Versatile universal cut styles
• Efficient stock removal
• Precision machining on ferrous and non-ferrous metals
• High cutting action with double-cut design
• Smooth operation for enhanced productivity

See full description
Specifications for TTA470 Carbide Burr 6MM
  • Cut Type
    Aluminium Cut
  • Head Material
    Carbide
  • Overall Length
    30.0mm
  • Head Length
    30.0mm
  • Shank Diameter
    6.0mm
  • Head Diameter
    12.0mm
  • Head Shape
    Ball Nose Cone
  • MFR Part No.
    GTTA470
  • Finish/Coating
    Uncoated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome