TTA770 12x10.80mm Carbide Burrcut 3 (Ali)

Order Code: ZT3612225S

£43.99 Inc VAT (20%)


Description

Garryson rotary burrs offer versatile cutting action for coarse machining, efficiently removing material from ferrous and non-ferrous metals. Available in various sizes, they ensure smooth operation and generate short chips, ideal for high stock removal tasks. Common applications include machining cast iron, steel, stainless steel, nickel-based alloys, copper, brass, and bronze.

Features and Benefits
• Versatile cutting action for coarse machining
• Efficient material removal from ferrous and non-ferrous metals
• Smooth operation, generating short chips
• Suitable for a wide range of metals
• Available in various sizes to cater to different machining needs

See full description
Specifications for TTA770 12x10.80mm Carbide Burrcut 3 (Ali)
  • Finish/Coating
    Uncoated
  • Overall Length
    56mm
  • MFR Part No.
    GAR2109840M
  • Head Length
    11mm
  • Shank Diameter
    6mm
  • Head Diameter
    12.7mm
  • Head Shape
    Ball Nose
  • Cut Type
    Non-Ferrous

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome