Tungsten Carbide Rotary Burr Set Extra-Long (5 Piece)

Order Code: ZT5365365S

£69.99 Inc VAT (20%)


Description

10mm No. 6 cut (universal) Tungsten Carbide burrs. Head Shapes: Cylindrical Front End Cut, Cylindrical Ball Nose, Arc Pointed Nose, Arc Round Nose, Oval. For use on soft and hard metals, including welded seams. Supplied in plastic storage box.

Specifications for Tungsten Carbide Rotary Burr Set Extra-Long (5 Piece)
  • MFR Part No.
    SDBK5XL
  • Head Length
    20mm
  • Head Diameter
    10mm
  • Weight
    0.23kg
  • Shank Diameter
    6mm
  • Pack Quantity
    5
  • Overall Length
    120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome